Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (backs) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Size Color Material (palmar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (backs) Around Palms (cm) Material (reverse side) Middle Finger Length (cm) Overall Length (cm) Type Size Color Material (palmar) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 - 9.2 23.5 - LL - - 1pair 1 2974 18920186 18.99 SGD
Shipped after 2018-07-02
- 21 - 9.2 23.5 - LL - - 1pair 1 2974 18920177 13.99 SGD
In stock
- 21 - 9.2 23.5 - LL - - 1pair 1 2974 18920195 13.99 SGD
Shipped after 2018-07-02
Polyester 19 Nylon 8.5 21.5 Wrist hook and loop fastener type M Black Polyurethane resin 1Pair 1 2974 10024314 12.99 SGD
In stock
Polyester 20 Nylon 8.8 22.5 Wrist hook and loop fastener type L Black Polyurethane resin 1Pair 1 2974 10024323 13.99 SGD
In stock
Polyester 19 Nylon 8.5 21.5 Wrist hook and loop fastener type M Gray Polyurethane resin 1Pair 1 2974 10024332 12.99 SGD
In stock
Polyester 20 Nylon 8.8 22.5 Wrist hook and loop fastener type L Gray Polyurethane resin 1Pair 1 2974 10024341 13.99 SGD
In stock
Polyester 19 Nylon 8.5 21.5 Wrist hook and loop fastener type M Yellow Polyurethane resin 1Pair 1 2974 10024357 13.99 SGD
In stock
Polyester 20 Nylon 8.8 22.5 Wrist hook and loop fastener type L Yellow Polyurethane resin 1Pair 1 2974 10024366 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
easy work
5
From Japan
On 2018-03-20 10:02:29
I tried several kinds of PU gloves and, as a result, I think that this product is the most inexpensive. The balance between fit and durability of the fingertip is very good.
This review is about item#10024323.
Electrical construction
5
From Japan
On 2015-02-21 21:43:56
Very supple and easy to use, grip is also good so it is ideal for transporting luggage etc It is impossible to say that holes are opened or get rushed as soon as they are used for metal processing etc. I think that it is enough from the price
This review is about item#10024323.
Car maintenance
4
From Japan
On 2015-01-19 18:08:01
There are companies like gloves of PU material, but we do not like color, so we are repeating purchase. I am familiar with my hands well and it is tough as it is, so I am satisfied with the performance, but I think that the more fun you choose, the more color variations increase
This review is about item#10024366.
Piping, wiring work
4
From Japan
On 2014-03-02 20:59:19
It is used for piping and wiring work. I think that it fits the hand and it has durability. What I like is that it is good to dry naturally even if it gets wet with water. However, I am concerned that the price is a little expensive.
This review is about item#10024323.
easy work
1
From Japan
On 2013-07-15 22:09:16
I mistook the size and it was small.
This review is about item#10024341.
Packing and packing work
5
From Japan
On 2013-05-07 16:04:57
Since it is packing work of corrugated cardboard products, we need gloves that are durable, not sliding and have a fingertip feel. I tried several kinds, but PU Master seems to be the best. The person in charge seems to like it very much. If the price is a little bit lower, I can also pay other light workers.
This review is about item#10024332.
Apartment not at patrol
4
From Japan
On 2013-04-09 13:43:48
There seems to be some problem in durability. I also want a little thicker.
This review is about item#10024323.
I am using it for light work, gloves
5
From Japan
On 2013-03-11 21:37:15
A perfect fit! Price satisfied, satisfied feeling
This review is about item#10024366.
Machine maintenance
5
From Japan
On 2011-04-23 15:03:27
This is stronger than other gloves. Oil soiling (stubborn grease) can be washed and reused.
This review is about item#10024341.
Delivery work
2
From Japan
On 2009-12-14 14:56:03
Incomplete thing In some weeks about several weeks the anti-skid urethane got bald. It is easy to remove urethane with adhesive tape. A hole in the fingertips in about one month, the seams of the root of the ring finger caught, and the hole was empty. Satisfactory The fit to the hand is outstandingly good. Thanks to you I am not tired. If you do not even peel off, the slip will work perfectly and the work will be very efficient. For the same reason, fine work using a fingertip is also easy. Although dissatisfaction remains in total review durability, I think whether it should be exchanged as necessary because it is inexpensive. Although there are also dislikes that it costs too much to do such a usage, comfortable feeling at the time of use can be likable.
This review is about item#10024357.

Related Products