Buy more than* S$200* and get FREE SHIPPING

One Touch Stamp Capless

4.42 (12)
Caution
This product does not come with seal face upon purchase and cannot be used immediately. How to apply for the name mark. When signing up for front face please make sure to use the Shachihata homepage or dedicated post card that comes with the product.(Doub
Print Size (phi mm)
9
Compatible
X-Stamper refill ink (pigment based)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pearl white 1PC 1 XL-CL6/MO 10024043 -
Discontinued
[x]
Pearl black 1PC 1 XL-CL5/MO 10024034 -
Discontinued
[x]
Pearl blue 1PC 1 XL-CL2/MO 10024025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Seals such as check tables
5
From Japan
On 2016-10-03 14:53:11
This is the 4th repeat purchase. It is the best appeal that one can choose the original color, character arrangement, typeface, ink color and original one. We recommend discreetness for ink replenishment. Expecting long-lasting and putting too much will be a serious thing.
This review is about item#7551154.
It is better to be independent.
5
From Japan
On 2016-02-01 17:39:54
It is convenient to keep it standing on the desk. I can choose the font, easy with net order, so I can relieve because the finish can be confirmed on the screen. And cheap.
This review is about item#10024025.
Office work
3
From Japan
On 2015-12-14 02:02:14
No problem.
This review is about item#10024025.
Office work
3
From Japan
On 2015-12-02 21:17:54
The product is easy to use and has no problem. However, I can not hide the shock a little by seeing the same thing sold for 300 yen as well in others.
This review is about item#07551102.
Certificate etc.
4
From Japan
On 2015-10-09 17:19:01
Design is also good, usability is also no problem. I feel that it will be a bit late for the current era that it takes 10 days to order a stamp.
This review is about item#07551154.
For inspection
5
From Japan
On 2015-07-20 17:14:57
It is easy to arrange quickly and easy to use.
This review is about item#07551102.
An imprint on a document
3
From Japan
On 2015-04-24 07:42:48
Though I have used three sentences, I purchased it considering the labor required to prepare. I thought that it would be nice to choose a typeface, though I chose a luxury typeface, 9 mm was small. It feels cheesy rather bad, I regret that ordinary letter band was better.
This review is about item#10024034.
Seal
5
From Japan
On 2014-03-31 07:27:18
Convenient. no problem.
This review is about item#10024025.
Receipt of courier, seal of circulation document
5
From Japan
On 2012-12-03 23:31:46
I always bought it for keeping it in my pocket. In the cap type, the cap is dislocated in the pocket or the cap removed when stamping tends to roll, but because this product is a capless with lock, there is no such worry. The seal impression is clear, and the performance of the solder itself is sufficient.
This review is about item#10024034.
Office work
5
From Japan
On 2012-09-18 12:26:15
It is a commodity you are using from the past, a repeat purchase item. It is excellent in cost performance. I use it everyday but it will not break. Depending on the application, the locking mechanism is also convenient (on-site etc.). There are many kinds of color and can be used widely regardless of gender. The only difficulty is to have a short ink, but when returning home after filling in at the time of returning it is OK and it does not feel inconvenience.
This review is about item#10024025.

Related Products