Buy more than* S$200* and get FREE SHIPPING

Clear Pocket A4

4.80 (15)
Sheet Thickness (mm)
0.08
Standard
A4
Height (mm)
302
Size
A4
Width (mm)
230
Material
Polypropylene
Compatible
30 holes / 4 holes / 2 holes
Caution
Please put copys, printed matter, photographs, etc. into pockets after they have dried well.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(50Sheet) 1 CL-303E-50P 10024061 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
For document arrangement
5
From Japan
On 2017-08-22 12:54:41
There was thickness, too and it was nice not to wear it. It is cheap and I will also purchase it.
This review is about item#10024061.
Document arrangement
5
From Japan
On 2017-07-25 14:55:47
There are a number of sheets, and it is transparent as it is solid so it is okay to put a catalog, so it is convenient
This review is about item#10024061.
Document arrangement
5
From Japan
On 2017-04-12 14:48:56
I am using it for organization of documents. I am very satisfied with the material which is firmly stiff and inexpensive. I will continue to purchase it in the future.
This review is about item#10024061.
Document storage
3
From Japan
On 2017-02-15 14:30:11
I thought that it was solid. However, if you print documents printed with an inkjet printer for a long time, you will be concerned whether they will be transferred to film.
This review is about item#10024061.
Organization of field documents
5
From Japan
On 2016-10-12 15:12:13
The thickness is also easy to use exactly well, and it is easy to organize.
This review is about item#10024061.
File organization
5
From Japan
On 2016-07-28 15:44:36
There are things thin evenly, this product is thin not too thick, because it is good, I'm planning to continue to purchase it from now on while continuing to purchase.
This review is about item#10024061.
Organizing documents
4
From Japan
On 2015-12-24 09:46:18
I use it without discomfort. It is also strong, so when you file it, it is OK without sagging.
This review is about item#10024061.
Summary of documents
5
From Japan
On 2015-12-18 17:33:46
I always use 100 Yen, but it is totally different! It is! It is solid. It is more thankful if the price is a bit cheaper.
This review is about item#10024061.
Document file
5
From Japan
On 2014-09-28 10:46:37
There was something that other companies liked, but I bought it for testing this time. I like it because the material of the hole part is solid.
This review is about item#10024061.
Filing documents
5
From Japan
On 2013-05-01 15:06:14
Pocket material thick and firmly with vinyl. It is different from what the cellophane material Kashakasha sounds.
This review is about item#10024061.

Related Products