Buy more than* S$200* and get FREE SHIPPING

Rectangular Sign, Horizontal

5.00 (1)
Dimension (mm)
120x360
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Classification Character Contents Shape Material Type Specification Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Classification Character Contents Shape Material Type Specification Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Off-limits relationship YOU SHALL NOT PASS - Rami plate - - 360x120x1mm 1Sheet 1 GR117 02525275 6.99 SGD
Shipped after 2018-01-26
- Off-limits relationship High fever Note - Steel (melamine baking) - 3mmphi holex4 360x120x0.8mm (flat plate) 1Sheet 1 GR202 02525223 21.99 SGD
Shipped after 2018-01-26
281-5958 Off-limits relationship High voltage danger - Rami plate - - 360x120x1mm 1Sheet 1 GR193 02525171 5.99 SGD
In stock
- Off-limits relationship High temperature Note - Steel (melamine baking) - 3mmphi holex4 360x120x0.8mm (flat plate) 1Sheet 1 GR203 02525232 21.99 SGD
Shipped after 2018-01-26
306-0594 Off-limits relationship High pressure risk - Rami plate - - 360x120x1mm 1Sheet 1 GR194 02525187 6.99 SGD
In stock
- Off-limits relationship Note the lifting - Rami plate - - 360x120x1mm 1Sheet 1 GR103 02525135 6.99 SGD
Shipped after 2018-01-26
- Off-limits relationship High temperature Note - Rami plate - - 360x120x1mm 1Sheet 1 GR185 02525153 6.99 SGD
Shipped after 2018-01-26
281-5931 Off-limits relationship Note the overhead Strip type label Rami plate Note - - 1Sheet 1 GR102 02525126 5.99 SGD
In stock
- Off-limits relationship Note the feet Strip type label Rami plate Note - - 1Sheet 1 GR101 02525117 5.99 SGD
In stock
281-5966 Off-limits relations No Entry To Unauthorized Persons Reed-shaped indicator Laminated plates Prohibited - - 1Sheet 1 GR196 02525284 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attention to where Hawes crosses passageway
5
From Japan
On 2017-11-01 15:00:10
It is well shaded and stands out even during walking, so it helps to prevent stumbling. (I pasted a strong double-sided tape on the back and stuck it on the P tile)
This review is about item#2525117.

Related Products