Buy more than* S$200* and get FREE SHIPPING

Cutting Whetstone

1.75 (4)
Shaft Diameter (phi mm)
2.35
Compatible Body
Mini router (No.28511, No.28525, No.28400), mini router set (No.28515), handy multi-router (No.28473)
...see all>
Product Options
ADD TO CART
Rotation Number min-1[r.p.m] Outer Diameter (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rotation Number min-1[r.p.m] Outer Diameter (phi mm) Compatible Models Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20000 (maximum supported) 38 284002847228473 1Set(5Sheet) 1 28811 10028715 12.99 SGD
In stock
25000 (maximum supported) 22 2.85102851128515E+34 1Set(10Sheet) 1 28810 10028706 12.99 SGD
In stock
20000 (maximum supported) 38 284002847228473 1Set(5Sheet) 1 28818 10028724 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Delicate processing
3
From Japan
On 2017-09-01 07:05:12
Although it may be thin without a net, it is used for a long time since it can be broken immediately Although it is slightly hot compared to without netting, the thickness of cutting is not a problem But, I care about the cost
This review is about item#10028724.
Pipe cutting
1
From Japan
On 2017-05-29 10:37:08
I just broke it before I started cutting work just by touching it. I will not purchase it because it is too fragile.
This review is about item#10028706.
Make slit on steel plate
1
From Japan
On 2015-07-29 00:58:59
Thirty seconds have passed since the head of the fixing screw has broken and the shaft can no longer be used.
This review is about item#10028724.
Small parts, screw cutting, surface polishing
2
From Japan
On 2013-02-09 10:46:38
It was a genuine part so I bought it until now but it can be broken immediately depending on how it is used Recently, I found a similar product with a network, the network entrance will last long without breakage
This review is about item#10028724.