Buy more than* S$200* and get FREE SHIPPING

Hot Melting Stick, Packing Use

4.60 (5)
Storage Capacity (pcs)
51
Dimension (mm)
phi11.5x200
...see all
Product Options
ADD TO CART
TRUSCO Part Number Revision of the Architecture Standard Act ((JAIASupported) Softening Point Main Ingredient Capacity (g) Diameter (phi mm) Color Weight (kg) Length (mm) 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Open Time (sec.) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Revision of the Architecture Standard Act ((JAIASupported) Softening Point Main Ingredient Capacity (g) Diameter (phi mm) Color Weight (kg) Length (mm) 2015 Trusco Published Pages Specification 2014 TRUSCO Published Page Open Time (sec.) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
453-6347 F About 84 degC EVA resin 1000 11.5 White 1.04 (box) 200 3 1083 輸出不可 1-2687 About 30 1Pack(1kg) 1 HSW-01K 89642341 42.04 SGD
In stock
453-6339 - - - - - - - - - - - - 1pack(1kg) 1 HST-01K 89642332 42.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use the cardboard inside the cushioning material fixed.
5
From Japan
On 2015-03-23 10:27:52
Use it to quit the use of a roll coater. Smell less, clean-to-use work environment.
This review is about item#89642332.
With temporary work process
5
From Japan
On 2014-01-20 13:50:05
For work, carrying out the tacking work, often very workability because the cure immediately, also in price basis, we are very satisfied.
This review is about item#10028925.
Handy packing
5
From Japan
On 2013-06-13 21:43:58
Use year will be more than 10 years. Is an essential material to packing a different type of product. Form is using every time many of those of a different type, such as packing a bicycle. Foreign body without any Henkel products can trust. It is a packing material that you want to use in the future.
This review is about item#10028925.
Adhesion of the model
5
From Japan
On 2013-03-14 16:58:19
It was easy to use because the thing and there is no great difference that has been used until now
This review is about item#10028925.
Make a largish box (packing).
3
From Japan
On 2011-08-15 09:06:48
Attached, I was not good enough strength I thought was not a quick-drying. Ordinary commodity.
This review is about item#10028925.

Related Products