Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

4.00 (2)
Purpose
Glass fiber measure tape for general measurement, road, railway and electric work., Glass fiber measure tape for general measurement, road, railway and electric work.
Tape Thickness (mm)
0.55
Tape Width (mm)
13
...see all>
Product Options
ADD TO CART
Standard Tension (N) Materials (tape) Product Weight (g) JIS Standard Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Tension (N) Materials (tape) Product Weight (g) JIS Standard Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 (10N = About 1.02kgf) Glass fiber 460 Primary 20 1PC 1 YSL-20 60837533 39.99 SGD
In stock
20 (10Nabout about 1.02 kgf) Glass fibers 575 1st class 30 1PC 1 YSL-30 10031271 55.99 SGD
In stock
20 (10Nabout about 1.02 kgf) Glass fibers 805 Grade 1 50 1PC 1 YSL-50 10031287 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Measure the steel frame
4
From Japan
On 2015-04-15 12:30:08
Since I have also used it before, I purchased it is easy to use
This review is about item#10031271.
Dimension measurement between land border piles.
4
From Japan
On 2008-12-04 09:19:34
The visibility of the scale is outstanding. The difficulty is that the tape entry and exit holes deteriorate quickly. If it deteriorates it will get caught in the tape. The 0 m portion of the tape tip is also weak.
This review is about item#10031287.

Related Products