Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure L

4.62 (8)
Purpose
Standard measurement, road, railway, electric work., Standard measurement, road, railway, electric work.
Standard Tension (N)
20
Materials (tape)
Glass fiber
JIS Standard
Primary
Tape Thickness (mm)
0.55
Material (case)
ABS resin
Tape Width (mm)
13
...see all>
Product Options
ADD TO CART
Product Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
930 50 1PC 1 YSL3-50 85842154 83.99 SGD
In stock
700 30 1PC 1 YSL3-30 85842145 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used for measuring equipment of ISO.
4
From Japan
On 2018-01-13 07:21:19
I am satisfied with both the product and the amount of money. From ordering to shipping, because there is a proofreading document, I understand that it takes some time.
This review is about item#25723897.
During survey
5
From Japan
On 2017-09-16 16:14:16
Purchase as it is necessary for surveying. Winding is also smooth and easy to use.
This review is about item#85842154.
Survey
5
From Japan
On 2016-07-10 16:26:22
Roll it so fast, it's the best! Others can not be used!
This review is about item#85842154.
Is it the same as MYG - 50?
3
From Japan
On 2016-06-18 11:48:52
Although I purchase it elsewhere, I am using both the Tajima tool YSL 3 - 50 and My Zox MYG - 50, I think that the standard tension (N) is the same with the color difference of the case, I think that it is the same product, MYG - 50 (Monotaro \ 4,990) is also JIS first class. The inner tape YSM - 50R also fits neither.
This review is about item#85842154.
Field confirmation in real estate brokerage (measurement between boundary piles)
5
From Japan
On 2016-02-26 10:51:33
Hoisting speed is fast and light. I do not have time to roll up customers leisurely in front. Since the entire tape is stored in the case, the hoisting tape does not shift. It is a prerequisite for purchase to be a JIS 1 grade product as it is a check with survey charts. If you do not mind the weight, I think that it would be better to buy a longer person. Since I had many opportunities to travel by train, I wound it for 30 meters.
This review is about item#85842145.
Line drawing to the garden
5
From Japan
On 2015-10-07 14:58:38
It was easy to use
This review is about item#85842145.
In installation work of road accessories
5
From Japan
On 2015-07-29 14:38:27
Because I wanted the manufacturer of Tajima tool, it was saved because I bought it cheaper than others. It was easy to use for an affordable price and it was as expected. Thank you very much for your early delivery.
This review is about item#85842154.
I am using it for surveying
5
From Japan
On 2014-03-13 15:46:26
Because winding is earlier than usual, the use on the road is excellent. The scale is easy to see and use.
This review is about item#85842154.

Related Products