Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

4.21 (14)
Unit Dimensions (Length L x Width W x Thickness)(mm)
137x10x7, 137x10x7
Product Weight (g)
15, 15
Compatible Blades and Cutters
Blade Small, Small blade
Specification
2 replacement blades, with blade breaker (Snapper), 2 replacement blades, with blade breaker (Snapper), Attached Replacement blade x2/ edge fold (snapper) included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-301BL 10031673 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Working in a water field
5
From Japan
On 2018-02-27 19:44:27
No backlash, no extra parts, easy maintenance
This review is about item#10031673.
General light work
1
From Japan
On 2017-12-04 20:35:10
I had put some tools on the tool pouch, but the slider moved without permission and the cutting edge was out a few centimeters. I think it is a problem of one individual, but the thing at hand seems to be too light for the slider. I thought it was compact and easy to carry around, but I am afraid that I can not put it in my pocket. I am using it by making the spring a bit stronger because it is a waste.
Cutting sheet pasting
5
From Japan
On 2017-05-31 09:41:04
It is hard to use with the size of the normal size to paste the cutting sheet. However, it is easy to use in this thin size, it is cheap and priced well. Sheet-clad cutter, this is easy to use.
This review is about item#10031673.
Unpacking
5
From Japan
On 2017-02-07 17:20:17
Cheap and good products with replacement blades according to the monotail that is not placed in the home center
This review is about item#10031673.
I use it for clipping documents.
3
From Japan
On 2017-01-11 22:18:16
There is still thing only cheap. After using this, when using olfa, the difference is clear.
This review is about item#10031673.
I use it for various work
5
From Japan
On 2016-07-04 16:42:47
Price is cheap and very satisfying. It is located in various places such as a mobile part in work clothes, a car, a house entrance, an office desk.
This review is about item#10031673.
various
3
From Japan
On 2015-12-04 15:31:34
It is normal. I bought it because it is cheap.
This review is about item#10031673.
In office work ...
5
From Japan
On 2015-09-30 20:31:58
Slim, latch pitch and hardness are just right.
This review is about item#10031673.
Packing brochure
3
From Japan
On 2015-05-26 14:55:04
I liked it because it is small and goes into my arm pocket. However, it was written that there was a spare blade, so I bought it, but it was that there was a spare blade.
This review is about item#10031673.
Paper clipping
5
From Japan
On 2015-02-02 19:53:11
It is thin and bulky and always put in the breast pocket. The price may be cheap.

Related Products