Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

5.00 (3)
Dimension (Length L x Width W x Thickness) (mm)
125x13x6.5, 125x13x6.5
...see all>
Product Options
ADD TO CART
Color (Body) Materials (Blade) Product Weight (g) Blade Thickness (mm) Blade Width (mm) Body Weight (g) Material (Body) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Materials (Blade) Product Weight (g) Blade Thickness (mm) Blade Width (mm) Body Weight (g) Material (Body) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue, Blue SK120, SK120 11 0.38, 0.38 9, 9 11, 11 ABS resin, ABS resin 125, 125 1Sheet 1 LC305BPP 60840333 1.99 SGD
In stock
Red, Red SK120, SK120 11 0.38, 0.38 9, 9 11 ABS resin, ABS resin 125, 125 1PC 1 LC305RPP 60840342 1.99 SGD
In stock
yellow, Yellow SK120 11, 11 - - - - - 1PC 1 LC305YPP 10031691 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for general office work
5
From Japan
On 2015-10-31 12:08:46
It's slim, so it's convenient to carry, and it fits your possession, it's a very easy-to-use gem. I think that it is a masterpiece that anyone can recommend.
This review is about item#60840342.
Cardboard opened
5
From Japan
On 2012-10-16 22:19:14
Easy to use. Durability is good for price. Because it is not something that breaks in size ... It was a pleasure if the price was a bit cheaper.
This review is about item#10031691.
Unwind packing materials. Cut the paper.
5
From Japan
On 2011-06-23 19:08:03
Heavy paper can not be cut. However, when unpacking the packing materials or when you want to use it for a while, it is also sharp, compact and very useful. Since we do not get in the way even if we put it together with a pen, our company has one each.
This review is about item#10031691.

Related Products