Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

5.00 (1)
2015 Trusco Published Pages
2 0694
2014 TRUSCO Published Page
2-0667
Product Weight (g)
120, 120
Compatible Blades and Cutters
Blade oversized, Extra large blade
TRUSCO Part Number
377-1857, 377-1857
Application
Cutting thick objects, Cutting thick objects, For thick material cutting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-650BL 10031725 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2016-08-11 17:44:01
Ideal for cutting insulation of foam system of about 50 mm
This review is about item#10031725.

Related Products