Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, With Auto Lock, J Type

4.25 (4)
Product Weight (g)
105, 105
Dimensions (Vetical x Horizontal x Thickness) (mm)
210x80x25, 210x80x25
Compatible Blades and Cutters
J-shaped blade, J type cutting edge
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC-620BL 10031734 5.74 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cut of thick fabric
5
From Japan
On 2017-01-19 20:41:29
I use long, but you bought together because the neighborhood hardware store is no longer in stock. L-shaped than the feeling of holding is I think very good.
This review is about item#10031734.
Portable knife
5
From Japan
On 2016-06-09 16:46:39
3 rd as a mobile knife in operation. Not to lose, we want to patronize.
This review is about item#10031734.
Cut of glass wool
5
From Japan
On 2014-09-05 15:39:39
It is also a good sharp workability very strong and sharp blade
This review is about item#10031734.
Cutting
2
From Japan
On 2013-03-17 15:00:35
A dozen years was added to buy the same thing. The previous ones were light blue made in Japan, but things now become blue in the made in China. Unfortunately texture has fallen.
This review is about item#10031734.

Related Products