Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, With Auto Lock, Grip J Type

3.00 (2)
Product Weight (g)
100, 100
Dimensions (Vetical x Horizontal x Thickness) (mm)
215x90x29, 215x90x29
Compatible Blades and Cutters
J-shaped blade, J type cutting edge
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC640YBL 10031752 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Packing work
2
From Japan
On 2016-05-25 00:54:29
I usually use Auto Lock J, but I tried to purchase additional. The lock is too light so there is no sense of security. I think that the design is bad as it will pass too far when the blade returns longest when it is the longest. Because of rubber grip it gets too thick and it is difficult to grasp. Cheap Aurotok J is far better product.
This review is about item#10031752.
Electric construction work
4
From Japan
On 2014-04-05 18:22:49
I am using electric construction. It is convenient because it will not break even if you hit the blade's back with a hammer when opening the board.
This review is about item#10031752.

Related Products