Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife, Auto Lock H

2.50 (2)
Product Weight (g)
140, 140
Dimensions (Vetical x Horizontal x Thickness) (mm)
250x90x29, 250x90x29
Compatible Blades and Cutters
Blade oversized (LB over 65BL), Extra blade (LB-65BL)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC660YBL 10031777 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Use it especially when disassembling special cardboard, condominiums and other building materials and fittings and corrugated cardboard with a thickness of 8 mm or more.
4
From Japan
On 2011-06-21 17:28:31
It is easy to use and easy to use.
This review is about item#10031777.
Although the cutter is easy to use, the size that the size of the replacement blade being displayed does not match the cutter is displayed, and it is troubled that the replacement blade inside the company can not be used.
1
From Japan
On 2011-04-15 15:31:37
Please change the display size of the blade to the cutter size.
This review is about item#10031777.

Related Products