Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snap Off Knife

4.50 (2)
Compatible Replacement Blade
18cm L-type blade (CBL over SK10 / 50, CBL over SG10 / 50, CB over 50D, CBL over ON10), (CBL-SK10 / 50, CBL-SG10 / 50, CB-50D, CBL-ON10) 18cm L-type blade
Product Weight (g)
150, 150
Dimensions (Vetical x Horizontal x Thickness) (mm)
216x60x29, 216x60x29
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver 1PC 1 AC-L500S 10031856 22.99 SGD
Shipped after 2018-06-25
Red, Red 1PC 1 AC-L500R 10031865 22.99 SGD
Shipped after 2018-06-25
blue, Blue 1PC 1 AC-L500B 10031874 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use for roofing material cutting and ventilation sheet cutting
4
From Japan
On 2018-01-05 08:38:54
The body structure is durable, but the rear lock button is weak.
This review is about item#10031874.
At the construction site, plasterboard, glass wool cutting etc.
5
From Japan
On 2016-06-17 13:25:50
I have used this cutter knife for many years. Although it is large and heavy, there is no other ease of use.
This review is about item#10031865.

Related Products