Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, Screw Pro H Type, aluminum die casti

5.00 (1)
Color (Body)
Silver, Silver
Product Weight (g)
237, 237
Dimensions (Vetical x Horizontal x Thickness) (mm)
226x70x29, 226x70x29
Compatible Blades and Cutters
Blade oversized, Extra large blade
Specification
With blade breaker (Snapper), With blade breaker (Snapper), With a folding blade ( spanner )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-H701S 10031917 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a high-class machine that is the work of people with real professional power,
5
From Japan
On 2014-01-15 22:31:56
This is the only thing with H blade and only the owner of high-class capability has no meaning. And all metal body. This too heavy for people who can not use it. It closely resembles the camera world. In fact, high-end machines are only robustness and performance. The sweet spot is very narrow. Therefore it can not be used just by being high. If you are an intermediate person! Because it will be broken, there are high-class machines. In a way it's it.

Related Products