Buy more than* S$200* and get FREE SHIPPING

Clipper

2015 Trusco Published Pages
2 0638
2014 TRUSCO Published Page
2-0623
Product Weight (g)
37
Dimensions (Vetical x Horizontal x Thickness) (mm)
210x80x14, 210x80x14
Blade Thickness (mm)
1.8
Blade Length (mm)
66
Weight (g)
37
Overall Length (mm)
160
Length (mm)
160
TRUSCO Part Number
330-9053, 330-9053
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CLP-160 10031935 14.99 SGD
In stock
ADD TO CART

Related Products