Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife, "Aluminist Magazine L"

5.00 (2)
2015 Trusco Published Pages
2 0695
2014 TRUSCO Published Page
2-0668
Color (Body)
chromium, Chrome
Product Weight (g)
195, 195
Compatible Blades and Cutters
Blade large Sugohagin / black, blade large Kataha double broken line without cutting blade Large, Blade large - great blade silver-black - blade large - cemented carbide blade double - bent line no blade - replacement blade
TRUSCO Part Number
323-0023, 323-0023
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-ML500CR 10031944 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I also use my friends to make a big daughter of my friend
5
From Japan
On 2014-01-15 20:07:59
Because this is the highest-class machine of the sequential power ivy, he will come seeking his arm for himself heavily with Ooio. There is no other thing of this sturdy without a leading screw. It can be said that it is super cheap to say. It is a bit burdensome to me. Necessary people are absolutely essential necessities.
This review is about item#10031944.
Electric construction etc.
5
From Japan
On 2013-04-12 18:35:26
Although I used a variety of cutters, this cutter has a heavy feeling, it's quite nice and the style is also good, and when it holds the size it is just fit for me and it is very easy to use, and six replacement blades The place where it enters is also nice. There is a feeling of being fragile if you drop it from a high place because it is just too heavy.
This review is about item#10031944.

Related Products