Buy more than* S$200* and get FREE SHIPPING

Spare Blade J

4.67 (6)
2015 Trusco Published Pages
2 0691
2014 TRUSCO Published Page
2-0664
Product Weight (g)
115 (including case), (Including case) 115
Dimensions (Vetical x Horizontal x Thickness) (mm)
(Case) 137x29x13, (Case) 137x29x13
Blade Thickness (mm)
0.65, 0.65
Blade Width (mm)
22, 22
Blade Length (mm)
100, 100
Material
SK120, SK120
TRUSCO Part Number
377-1318
Compatible
Auto-Lock J type, Blizzard J type, scraper L100, Green J, auto lock J aluminum percussionist, Nejipuro J aluminum Marianist, Auto-locking J-shaped, J-shaped Blizzard, scraper L100, glyceraldehyde-J, J auto lock aluminum percussionist, Nejipuro J aluminum percussionist
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 CB-62 10032041 5.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used in daily work on site
5
From Japan
On 2015-08-05 18:35:08
I was looking for this size, I was out of the home center and was inconvenient. I feel like using it for about 20 years.
This review is about item#10032041.
Peeling of electric wire
5
From Japan
On 2014-12-20 18:29:21
I can peel even with a high-voltage cable It is a little tough, but it is better than an electric engineering knife. If I use this, I do not feel like using an electric knife. I can hit it with a hammer as much as a veneer
This review is about item#10032041.
Air conditioning piping / wiring work
5
From Japan
On 2014-10-03 10:24:38
Price is cheap and very good. The cutter main body of this purpose has been used for several years, but it is very good that the 刄 is solid and it is not choked during work and hard to break. People who use a cup of tea all the time will surely be unable to let go. However, when opening the board, it is easier for ordinary cutters to cut.
This review is about item#10032041.
Air conditioning piping / wiring work
5
From Japan
On 2014-10-03 10:24:22
Price is cheap and very good. The cutter main body of this purpose has been used for several years, but it is very good that the 刄 is solid and it is not choked during work and hard to break. People who use a cup of tea all the time will surely be unable to let go. However, when opening the board, it is easier for ordinary cutters to cut.
This review is about item#10032041.
Cutting thin veneer · CF
5
From Japan
On 2013-07-19 21:28:35
I used tajima's automatic lock cutter for about 20 years ago. I am familiar with my hands and enters power, I do not think I will let go, even if it gets old. However, recently, the replacement blade did not sell it even at the home center, but I thought about replacing the main unit, but I found that there might be a thing in Monotaro. There is no sharpness to say.
This review is about item#10032041.
Disconnection
3
From Japan
On 2013-03-17 15:02:18
I bought it after a long absence because my stock was lost. The previous one was made in Japan, but now the one made in China. It is a bit disappointing by that alone.
This review is about item#10032041.

Related Products