Buy more than* S$200* and get FREE SHIPPING

Sander SA-20

Purpose
Narrow falt surface, for detailed work., Narrow falt surface, for detailed work.
Color (Body)
Yellow
Product Weight (g)
25, 25
File Cut Roughness
medium pitch
Depth (mm)
180, 180
Height (mm)
45, 45
Color
yellow, Yellow
Grain Size
Medium Eyes
Width (mm)
22, 22
TRUSCO Part Number
377-2373
Compatible
Medium Eye SAB-20C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA-20C 10032066 8.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products