Buy more than* S$200* and get FREE SHIPPING

Sander SA-30 Type, Medium

5.00 (1)
Purpose
Narrow plane, Narrow plane
Color (Body)
Yellow
Product Weight (g)
25, 25
Dimensions (Vetical x Horizontal x Thickness) (mm)
240x100x27
Depth (mm)
180
Height (mm)
50
Width (mm)
25
TRUSCO Part Number
377-2403
Compatible
MIDDLE SAB-30C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SA-30C 10032075 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use it when organizing the roots of the trailing part in shakuhachi production.
5
From Japan
On 2017-06-02 12:12:14
I used an old fashioned file, but I changed my mind to Thunder and it became very easy.
This review is about item#10032075.

Related Products