Buy more than* S$200* and get FREE SHIPPING

Tape Measure, "G Lock Plus 19"

Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Product Weight (g)
270
Material (case)
ABS resin
Tape Width (mm)
19
Length (m)
5.5
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Scale TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Scale TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Primary Equivalent scale with scale - - 1PC 1 GLP19-55SBL 10032111 48.99 SGD
In stock
Grade 1 Meter scale Double-sided scale 292-0182 1PC 1 GLP19-55BL 10032102 42.99 SGD
In stock
ADD TO CART

Related Products