Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G Lock Plus 22

4.00 (1)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Product Weight (g)
300
Material (case)
ABS resin
Tape Width (mm)
22
Length (m)
5.5
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Scale TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Scale TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Scale equivalent scale (182 / 33m) - To measure length., To measure length. 1PC 1 GLP22-55SBL 60837034 42.99 SGD
Shipped after 2018-06-25
1st class Meter scale Double-sided scale 292-0191 - 1PC 1 GLP22-55BL 10032127 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
4
From Japan
On 2016-02-02 22:29:40
I am happy to be able to use both sides in meter display. Also not too large in size, not too small, it has become a design that fits in the hands. Please note that there is one side with meter & scale display with the same design.
This review is about item#10032127.

Related Products