Buy more than* S$200* and get FREE SHIPPING

Tape Measure, "G Lock Plus 25"

5.00 (1)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Width (mm)
25
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
Product Weight (g) JIS Standard Scale Specification Scale Length (m) TRUSCO Part Number Material (Spring) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Weight (g) JIS Standard Scale Specification Scale Length (m) TRUSCO Part Number Material (Spring) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
318 - - Equivalent scale with scale (182 / 33m) 5.5 - SUS301 1PC 1 GLP25-55SBL 85841691 49.99 SGD
Shipped after 2018-01-25
570 Primary Meter scale Both sides scale 10 - - 1PC 1 GLP25-100BL 36939122 70.99 SGD
Shipped after 2018-01-22
335 Grade 1 Meter scale Double-sided scale 5.5 292-0212 - 1PC 1 GLP25-55BL 10032136 49.99 SGD
Shipped after 2018-01-22
445 Grade 1 Meter scale Double-sided scale 7.5 292-0221 - 1PC 1 GLP25-75BL 10032154 57.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction of exterior building materials
5
From Japan
On 2015-01-22 22:21:52
I used it before, but because the width of the tape was thin type and it was hard to use, I liked the shape, so I made it a type of 25 mm. The tape is solid and easy to use.
This review is about item#10032136.

Related Products