Buy more than* S$200* and get FREE SHIPPING

Tape Measure, "Z Lock 19"

4.67 (3)
Materials (tape)
SK85 (old SK5)
Product Weight (g)
318
Tape Width (mm)
19
Length (m)
5.5
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
TRUSCO Part Number JIS Standard Scale Specification Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number JIS Standard Scale Specification Material (case) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Primary Equivalent scale with scale (182 / 33m) ABS + elastomer resin 1PC 1 ZL19-55SCB 10032215 29.99 SGD
In stock
292-0620 1st class Meter scale ABS resin + elastomer resin 1PC 1 ZL19-55CB 10032206 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-06-28 04:25:06
There is a normal memory on the front side, and there is memory vertically displayed on the back side, so it is convenient to use for simple surveying
This review is about item#10032206.
Dimension measurement of wood
4
From Japan
On 2013-11-18 22:44:38
Convex likes Tajima for many years, but since this product makes the tape core material about 10% thicker than the conventional product, it is strong against bending and it is the second purchase because it is excellent in durability . I would like the case to adopt a new armored case with a bumper that has excellent drop impact absorption capacity.
This review is about item#10032206.
Electrical construction
5
From Japan
On 2013-10-21 22:37:41
The memory of yellow in black is useful for easy viewing. It is solid even with width of 19 cm and it is easy to measure.
This review is about item#10032206.

Related Products