Buy more than* S$200* and get FREE SHIPPING

Sander Sa-20 Type Spare Blade

Purpose
Narrow falt surface, for detailed work., Narrow falt surface, for detailed work.
Product Weight (g)
3, 3
File Cut Roughness
medium pitch
Thickness (mm)
0.8
Width (mm)
23
Length (mm)
80.5
TRUSCO Part Number
377-2462
Compatible
SA-20C, SA-20C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 SAB-20C 10032224 3.99 SGD
In stock
ADD TO CART

Related Products