Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Measure Tape Loack Plus 19

Materials (tape)
SK85 (old SK5)
Product Weight (g)
240
JIS Standard
Primary
Material (case)
ABS resin
Tape Width (mm)
19
Length (m)
5.5
Specification
455mm pitch mark
...see all
Product Options
ADD TO CART
Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equivalent scale with scale 1PC 1 LP19-55SBL 10032251 42.59 SGD
Shipped after 2017-04-28
Meter scale 1PC 1 LP19-55BL 10032242 42.59 SGD
In stock
ADD TO CART

Related Products