Buy more than* S$200* and get FREE SHIPPING

Measure Tape 22

Materials (tape)
SK85 (old SK5)
Product Weight (g)
240
JIS Standard
Primary
Material (case)
ABS resin
Tape Width (mm)
22
Length (m)
5.5
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Scale Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Scale Specification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Equivalent scale with scale - 1PC 1 LP22-55SBL 10032276 42.99 SGD
In stock
2-2341 Meter scale 292-0280 1PC 1 LP22-55BL 10032267 42.99 SGD
In stock
ADD TO CART

Related Products