Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Measure Tape 25

5.00 (1)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Color (Body) Materials (tape) Material (Spring) Product Weight (g) Scale JIS Standard 2015 Trusco Published Pages Scale Specification Horizontal Maintenance (m) Material (case) Tape Length (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Color (Body) Materials (tape) Material (Spring) Product Weight (g) Scale JIS Standard 2015 Trusco Published Pages Scale Specification Horizontal Maintenance (m) Material (case) Tape Length (m) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 292-0301 To measure length., To measure length. 2-2341 Red SK85 (old SK5) - 300 - Primary - Meter scale - ABS resin - 5.5 1PC 1 LP25-55BL 10032285 48.99 SGD
In stock
530 292-0298 - 2-2341 - - - - - - 3 1645 - 2.4 - 10.0 - 1PC 1 LP25100BL 36939253 70.99 SGD
In stock
- - To measure length. - - SK85 (old SK5) SUS301 514 Meter scale Primary - - - ABS resin - 10 1PC 1 LP25-100BL 85841673 -
Discontinued
[x]
- - To measure length., To measure length. - - SK85 (old SK5) SUS301 290 Equivalent scale with scale (182 / 33m) - - - - ABS resin - 5.5 1PC 1 LP25-55SBL 85841682 48.99 SGD
In stock
- 292-0310 To measure length., To measure length. 2-2341 - SK85 (old SK5) - 405 - Primary - Meter scale - ABS resin - 7.5 1PC 1 LP25-75BL 10032303 57.99 SGD
In stock
- - To measure length. - - SK85 (old SK5) - 405 - - - Scale equivalent scale (248 / 33m) - ABS resin - 7.5 1PC 1 LP25-75SBL 60837025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
measurement
5
From Japan
On 2015-07-06 17:14:36
I have been using it ever, and I've been looking for it. It was good to be found. I like the small form and the wide place.
This review is about item#10032285.

Related Products