Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Memo Lock 25

3.50 (2)
Materials (tape)
SK85 (old SK5)
Product Weight (g)
287
JIS Standard
Primary
Dimensions (Vetical x Horizontal x Thickness) (mm)
105x36x39
Material (case)
ABS resin
Tape Width (mm)
25
Length (m)
5.5
Specification
455mm pitch mark
...see all>
Product Options
ADD TO CART
Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Meter scale 1PC 1 MEL25-55BL 10032312 37.99 SGD
In stock
Equivalent scale with scale 1PC 1 MEL25-55SBL 10032321 37.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In the pavement work, measure the depth of the roadbed worker.
3
From Japan
On 2016-12-15 17:05:40
There is no hook on the waist, either. Even if you try to attach a belt holder, the screws are too thin to fit.
This review is about item#10032312.
Dimension
4
From Japan
On 2015-04-08 16:07:27
I searched for various things, but this was the only left scale. I will continue to use it from now on. If possible, I would like you to make special holder.
This review is about item#10032321.

Related Products