Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

4.50 (2)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Material (case) Length (m) TRUSCO Part Number Specification Horizontal Maintenance (m) Tape Length (m) Materials (cover) Materials (tape) Product Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Material (case) Length (m) TRUSCO Part Number Specification Horizontal Maintenance (m) Tape Length (m) Materials (cover) Materials (tape) Product Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 292-0573 - 2.4 8.0 - - 495 1pc(s) 1 SFZL25-80BL 36939192 46.99 SGD
In stock
Grade 1 Meter scale ABS resin 5.5 292-0565 455mm pitch mark - - Elastomer resin SK85 (old SK5) 370 1PC 1 SFZL25-55BL 10032391 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dimension such as cutting of material
5
From Japan
On 2017-05-01 22:13:15
There is no problem as it is always used, and it is purchase if it is broken again
This review is about item#10032391.
Measurement work
4
From Japan
On 2016-08-11 17:07:43
I keep on using the third unit I want a more tough thing that is easy to cut when the fold marks are good although the length and the waist are also good
This review is about item#36939192.

Related Products