Buy more than* S$200* and get FREE SHIPPING

Scraper L200

5.00 (5)
Purpose
Ideal for removing stubborn dirt etc. and shaving work., Peel off tough dirt, etc. Ideal for scrape work., Ideal for removing stubborn dirt etc. and shaving work., Ideal for removing stubborn dirt etc. and shaving work., Peel off tough dirt, etc. Ideal for scrape work., Ideal for removing stubborn dirt etc. and shaving work., Ideal for removing stubborn dirt etc. and shaving work., Peel off tough dirt, etc. Ideal for scrape work., Ideal for removing stubborn dirt etc. and shaving work., Ideal for removing stubborn dirt etc. and shaving work., Peel off tough dirt, etc. Ideal for scrape work., Ideal for removing stubborn dirt etc. and shaving work.
2015 Trusco Published Pages
3 1844
2014 TRUSCO Published Page
2-2515
Weight (g)
314, 314
Length (mm)
200, 200
TRUSCO Part Number
296-5283, 296-5283
Compatible
Blade large Sugohagin / black. Blade large Kataha double. Blade J type, Large blade great blade silver / black Large blades carbide blade double BLADE TYPE J
Application
Ideal for peel off tough dirt, scrape work, Ideal for peel off tough dirt, scrape work, Ideal for removing stubborn dirt etc. and shaving work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCR-L200 10032504 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Label, rust removal
5
From Japan
On 2016-07-14 16:24:06
Easy to use, easy to put in power with firm making.
This review is about item#10032504.
Removing cutting sheet of glass film · signboard
5
From Japan
On 2016-05-17 19:09:13
I can hold it tightly, it is easy to put power. It is very handy because you can use a replacement blade for the cutter, and likes the place where it is excellent also in cost performance. I am thinking if there are things with different lengths of patterns.
This review is about item#10032504.
Peel off the flanging piping
5
From Japan
On 2015-02-26 12:19:37
This is the best thing to peel off packing from the flange. I have a different stalwart. Although it can not be used as turning because it is a cutter blade, it just pushes it so as to rotate straight or so it gets used to peeling off cleanly very quickly. Even if it is hard, you can hit it with a hammer and you can take it, and it gets really well peeled off because it has a sharpness. Just by changing the blade of the cutter, it feels like you can hold it all the time unless lost.
This review is about item#10032504.
Keren work
5
From Japan
On 2011-01-24 00:52:05
Since we use the cutter's replacement blade, it is economical to use the blade that has been sharp and worse using it. I think that durability is also good.
This review is about item#10032504.
Cleaning after plastering work
5
From Japan
On 2009-08-14 15:54:42
Using cutter knives' replacement blades is good considering availability. It was cheaper than 1000 yen to buy at shop front.
This review is about item#10032504.

Related Products