Buy more than* S$200* and get FREE SHIPPING

Scraper L600

5.00 (2)
2015 Trusco Published Pages
3 1844
2014 TRUSCO Published Page
2-2515
Weight (g)
558, 558
Length (mm)
600, 600
TRUSCO Part Number
296-5305, 296-5305
Compatible
Blade large Kataha blade large Kataha double J-shaped blade, Blade large cemented carbide blades Large blades carbide blade double J-blade
Application
Ideal for peel off tough dirt, scrape work, Ideal for peel off tough dirt, scrape work, Ideal for removing stubborn dirt etc. and shaving work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCR-L600 10032522 32.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cushion floor peeling
5
From Japan
On 2014-07-02 13:16:50
Since I can use it with both hands, I think that it is suitable for a long time work. It is a firm build.
This review is about item#10032522.
Exfoliation work of outer wall
5
From Japan
On 2014-03-14 18:48:12
It is good that the part of the handle is moderate in length and easy to put power.
This review is about item#10032522.

Related Products