Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Blade Length (mm) Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Blade Width (mm) Blade Length (mm) Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 45 90 Skin liked 165 225 1PC 1 SCR-K45 10032556 20.99 SGD
In stock
335-8488 2-2509 95 96 Oblique 95 185 250 1PC 1 SCR-N95 10032583 20.99 SGD
In stock
335-8437 - 50 98 direct 50 170 235 1PC 1 SCR-C50 10032531 20.99 SGD
In stock
335-8445 - 75 107 direct 75 200 245 1PC 1 SCR-C75 10032547 20.99 SGD
In stock
335-8470 - 70 85 Slant 70 170 235 1PC 1 SCR-N70 10032574 20.99 SGD
In stock
335-8461 - 75 101 Multi 170 240 1PC 1 SCR-M75 10032565 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
P tile peeling operation
5
From Japan
On 2018-02-22 16:15:37
You can also hit from behind the hand, and the cutting edge is sharp and sharpened. Grip is also easy to grip with rubber type and easy to use.
This review is about item#10032547.
I used the rabbit dung which I got to smoke, to scrape off.
5
From Japan
On 2018-01-26 17:30:22
It was easy to grasp, it was beautiful. I could easily take off without putting strength.
This review is about item#10032531.
Peeling work on the tape with the tape attached
4
From Japan
On 2017-07-12 02:17:52
Because it is thick and firmly rigid, it is satisfied because it will not deform even if it is handled somewhat aggressively
This review is about item#10032531.
Used when peeling the anti-slip sheet
5
From Japan
On 2017-06-04 19:31:31
You can peel off efficiently when you hit with a hammer. Hands are also easier to handle and hands will not hurt than wood pattern types.
This review is about item#10032547.
Used to clean forms
5
From Japan
On 2017-05-31 15:12:10
It is wider and sturdier and easier to use than the one used before.
This review is about item#10032547.

Related Products