Buy more than* S$200* and get FREE SHIPPING

Jus P line ink pot

Thread Automatic Rolling-up Length (m)
7.5
Thread Length (m)
20
Product Weight (g)
145
Main Part Dimension (mm)
205
...see all>
Product Options
ADD TO CART
Yarn thickness (mm) Tank Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yarn thickness (mm) Tank Capacity (mL) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Narrow 0.6 (Black) 20 White 1PC 1 PS-JUST-W 10032662 36.99 SGD
Shipped after 2018-05-29
Narrow 0.6 (Black) 20 Red 1PC 1 PS-JUST-R 10032644 36.99 SGD
Shipped after 2018-05-29
thin 0.6 (Ink)20 Blu 1PC 1 PS-JUST-B 10032653 37.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products