Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chalk Line Reel, P Line, self winding

4.67 (3)
Yarn thickness (mm)
0.6
Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
20
Product Weight (g)
96
Specification
Auto winding system (yarn is wound automatically by spring force)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-SIJM 10032723 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Confirmation of the street.
5
From Japan
On 2015-11-23 19:53:03
I think that these two needles have the same length.
This review is about item#10032723.
Cut carpet
4
From Japan
On 2013-09-01 22:52:15
I have not used it yet. Although I thought it was a careless mistake, I thought that it was a line drawing using chalk powder, so I was surprised when the item arrived. I was surprised to see that it was bigger than I expected. Next time, I bought chalk or water based ink, I will use "P line white thread winding" as guideline drawing and I will draw a line.
This review is about item#10032723.
Used to put out a street of crates
5
From Japan
On 2013-03-25 22:39:15
No complaints! It is!
This review is about item#10032723.

Related Products