Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel V8

1.00 (1)
Yarn thickness (mm)
0.6
Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
20
Product Weight (g)
90
Dimensions (Vetical x Horizontal x Thickness) (mm)
243x70x35
Main Part Dimension (mm)
137
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PC 1 LL-SUMV8T-PA 32606357 24.99 SGD
Shipped after 2018-04-24
Yellow 1PC 1 LL-SUMV8T-Y 32606366 24.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
I normally use it for drawing
1
From Japan
On 2010-05-12 22:13:44
It broke in 1 time. Tajima's bamboo shirt is purchased as a spare because broken yarn breaks, but it is useless. Tajima, which I bought at another shop before, broke soon. The manufacturer's response is also not good
This review is about item#32606366.

Related Products