Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel

Thread Automatic Rolling-up Length (m)
8
Thread Length (m)
16
Product Weight (g)
210
Dimensions (Vetical x Horizontal x Thickness) (mm)
280x125x50
Main Part Dimension (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-SUMT8 10032933 -
Discontinued
[x]
ADD TO CART

Related Products