Buy more than* S$200* and get FREE SHIPPING

Chalk Line Reel, Perfect Sumitsubo, Light Auto Reel

4.00 (1)
Yarn thickness (mm)
0.6
Thread Automatic Rolling-up Length (m)
7.5
Thread Length (m)
15
Product Weight (g)
108
Main Part Dimension (mm)
155
Form
Self-winding Toshiki, a sealing type
Color
Red
Accessories
Comes with yarn "Perfect ink bottle for fine string" (0.6mm thickness)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-LIGHT-R 10032942 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the tool
4
From Japan
On 2017-06-22 22:33:57
Although there was no problem with regard to the product, it was impossible to use immediately after forgetting to buy Indonesian ink.
This review is about item#10032942.

Related Products