Buy more than* S$200* and get FREE SHIPPING

Slant Rule

4.00 (1)
Product Weight (g)
305
Dimensions (Vetical x Horizontal x Thickness) (mm)
320x155x28
Scale Specification
Pass through the inner sides twice, outer side 1 minute to 8 minutes ( 0.5 minute scale through) *1 minute=1% 10%, 12%, 15%, 20%
Minimum Value (degree)
2
Pricision
[Y]+/-10
Length (m)
250
Measuring Range
130degree - 0degree - 130degree
TRUSCO Part Number
321-0464
Specification
[Y]H.P.I.S. bubble tube (can be seen easily from any angle, doesn't break, rightness bubble tube )
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SLT-100 10032967 41.61 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automotive Custom
4
From Japan
On 2011-02-03 20:32:46
It is odd that there is no handling though the explanation lies in the explanation that the long side measurement surface was equipped with a magnet (SLT - AL 200 M). I am satisfied with using the SLT - 100 now, but I want the SLT - AL 200M with the magnet so please handle it.
This review is about item#10032967.

Related Products