Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gold Saw Lightning Fast Blade

3.00 (1)
Purpose
For cross cutting of general fixtures, Crosscut of regular fixtures, For cross cutting of general fixtures, For cross cutting of general fixtures, Crosscut of regular fixtures, For cross cutting of general fixtures, For cross cutting of general fixtures, Crosscut of regular fixtures, For cross cutting of general fixtures, For cross cutting of general fixtures, Crosscut of regular fixtures, For cross cutting of general fixtures
2015 Trusco Published Pages
3 1630
2014 TRUSCO Published Page
2-2328
Tip Impact
(Radio frequency) hardening, (High frequency) Hardening
Blade Length (mm)
265, 265
Cutting Width (mm)
1, 1
Plate Thickness (mm)
0.7, 0.7
Blade Length (mm)
265, 265
Pitch (mm)
2.5, 2.5
Type
Blade, Replacement blade
TRUSCO Part Number
377-1571, 377-1571
Specification
Cutting edge shock (high frequency) hardening, Cutting edge shock (high frequency) hardening, Blade edge shock (high frequency) hardening
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GNB-265CH 10033301 6.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Carpentry
3
From Japan
On 2015-04-18 21:37:13
Not a fine work, it has to re-home so. Other than the blades I think that it is durable.
This review is about item#10033301.

Related Products