Buy more than* S$200* and get FREE SHIPPING

Short Saw 265

4.67 (3)
Tip Impact
(Radio frequency) hardening, (Radio frequency) quenching
Blade Length (mm)
230, 230
Cutting Width (mm)
0.9, 0.9
Plate Thickness (mm)
0.6, 0.6
Pitch (mm)
1.75, 1.75
Specification
Cutting edge shock (high frequency) hardening, Cutting edge shock (high frequency) hardening, Blade edge shock (high frequency) hardening
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GNC-265ST 10033414 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When finding the accuracy on the cut surface
5
From Japan
On 2017-07-17 20:49:12
Sometimes you may ask that the cut is as straight as possible. Such a time is very reliable. It is safe because it only has to switch in case of getting caught
This review is about item#10033414.
To a little work.
4
From Japan
On 2011-07-11 11:03:00
Ideal for cutting trees that are not big. An ordinary saw works great when the place is narrow. However, since it is held with one hand, cutting it straight makes me crook if I do not carefully.
This review is about item#10033414.
DIY woodworking
5
From Japan
On 2010-11-05 16:43:53
Short saw was just right for easy processing that does not have material with both hands.
This review is about item#10033414.

Related Products