Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Saw Blade, Hanemaru

5.00 (1)
Cutting Flute Width (mm)
1.2, 1.2
Tooth Pitch (mm)
3, 3
Edge Thickness (mm)
1.2, 1.2
Specification
Cutting edge shock (high frequency) hardening, Cutting edge shock (high frequency) hardening, Blade edge shock (high frequency) hardening
...see all>
Product Options
ADD TO CART
Blade Length (mm) Product Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Product Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210, 210 42, 42 1Sheet 1 HNB-210 10033457 20.99 SGD
In stock
240, 240 48, 48 1Sheet 1 HNB-240 10033466 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of the tension member
5
From Japan
On 2014-03-24 10:48:34
It is satisfactory to purchase for goods not selling quite easily at home center.
This review is about item#10033457.

Related Products