Buy more than* S$200* and get FREE SHIPPING

Safety Rope

Purpose
Suitable tools: ratchet wrench, monkey wrench, mini cutter, etc.
Maximum Length (mm)
1600
Material (surface)
Urethane resin
Core Material
Nylon rope
Product Weight (g)
80
Working Load (kg)
1
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black - Tool wire connection with 1PC 1 AZ-ROPBK 10033511 22.99 SGD
Shipped after 2018-05-29
White - Tool wire connection with 1PC 1 AZ-ROPW 10033527 33.99 SGD
Shipped after 2018-05-29
fluorescencePurple - Tool wire connection with 1PC 1 AZ-ROPP 10033502 22.99 SGD
Shipped after 2018-05-29
Blue - Tool wire connection with 1PC 1 AZ-ROPB 10033536 22.99 SGD
Shipped after 2018-05-29
fluorescenceRed 308-6186 Tool wire connection with 1PC 1 AZ-ROPR 10033484 22.99 SGD
Shipped after 2018-05-29
Yellow 308-6178 With a tool connection wire 1PC 1 AZ-ROPY 10033493 22.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products