Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

G-Saw Alumnist Replacement Blade

4.60 (10)
2015 Trusco Published Pages
3 1630
2014 TRUSCO Published Page
2-2328
Cutting Flute Width (mm)
1, 1
Tooth Pitch (mm)
3, 3
Plate Thickness (mm)
0.7, 0.7
Specification
Cutting edge shock (high frequency) hardening, Cutting edge shock (high frequency) hardening, Blade edge shock (high frequency) hardening
...see all>
Product Options
ADD TO CART
Blade Length (mm) Product Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Product Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210, 210 36, 36 361-0225, 361-0225 1Sheet 1 GKB-G210 10033563 7.99 SGD
In stock
240, 240 41, 41 361-0233, 361-0233 1Sheet 1 GKB-G240 10033572 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Pruned saw blade
5
From Japan
On 2018-02-22 10:41:03
It was genuine so I could use it without problems. Because it is necessary to exchange regularly, I will buy it when it is shipping less than the free shipping amount
This review is about item#10033563.
When cutting personal firewood, at the time of house renovation
4
From Japan
On 2017-07-27 14:53:24
Although it is used for many years, it can be cut with crispness, It is useful in this life. I would like 15% off for price.
This review is about item#10033563.
Exchange of saw blade
5
From Japan
On 2016-09-07 21:48:56
Since the GK - G 210 has stopped running, I replaced it. An amateur and troublesome person who is home replacement rather than dressing expensive "saw blade" for pruning · · ·. Thinking that, I replaced it several times and used it for nearly 10 years. In the nearby home center, we changed to another manufacturer's item, so please handle Monatarou in the future as well!
This review is about item#10033563.
Civil engineering work in general. Cutting of tug members, cutting of form members, cutting of trees
4
From Japan
On 2015-09-26 20:22:56
The price is reasonable and sharpness is good. I am purchasing it as a saw blade for workers' replacement. It is an improvement point that the blade is thin and it bends and breaks when it rubs. It is also an improvement point that is dependent on rust. There is also a thick saw blade, but I use it high price.
This review is about item#10033563.
Formwork construction, garden tree · fruit tree pruning, woodworking
5
From Japan
On 2015-06-12 21:25:42
I have been using this product for over 10 years. The replacement blade prices of other products are expensive and feel comfortable. If you feel broken, replace it with a new one and replace the old one with the root cutting after cutting the trees. It is quite long to use even to cut roots. I tried a variety of folding saws, but I think that G-SAW is the best in terms of cost and sharpness at the moment.
This review is about item#10033563.
Survey
5
From Japan
On 2014-09-12 07:27:36
It gets better
This review is about item#10033572.
To cut wood
5
From Japan
On 2014-08-01 14:29:17
It has broken
This review is about item#10033563.
Pruning work
5
From Japan
On 2014-06-17 16:39:20
It is saved because it is cheaper than other blades. Working efficiency and fatigue feel are different by changing after cutting sharper than using a saw that can not cut.
This review is about item#10033572.
Formwork construction
3
From Japan
On 2013-09-22 14:39:07
The sharpness also falls quickly corresponding to the price. I do not use it frequently, but let me last a long time
This review is about item#10033563.
Cutting of formwork plywood.
5
From Japan
On 2011-09-23 18:38:27
It is cheap and I do not want to use other companies' products.
This review is about item#10033572.

Related Products