Buy more than* S$200* and get FREE SHIPPING

Tool Holder A Type

5.00 (2)
Product Weight (g)
154
Compatible Belt Width (mm)
Up to 60
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Holder Material (Plate) Withstand Load (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Holder Material (Plate) Withstand Load (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1204 Steel Aluminum (Tool weight) 2 or less Gold 335-4016 1PC 1 AW-KHA-GL 10033624 24.20 SGD
In stock
- Made of steel Aluminium made product (Tool weight) Two or less Blue - 1PC 1 AW-KHA-BU 10033633 24.20 SGD
In stock
- Made of steel Aluminium made product (Tool weight) Two or less Black 335-3991 1PC 1 AW-KHA-BL 10033642 24.20 SGD
In stock
- Made of steel Aluminium made (Tool weight) Two or less Silver 335-4024 1PC 1 AW-KHA-SL 10033615 24.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used to catch the impact
5
From Japan
On 2014-12-20 01:17:34
The strength of the lock portion is just right. Surely takes multiplied since suspended the impact, was the strength that does not come off moving to some extent.
This review is about item#10033633.
Facilities Construction General
5
From Japan
On 2014-07-22 14:55:44
Easy to use
This review is about item#10033615.

Related Products