Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Equal Thickness Carpenter'S Squares, Wide Carpenter'S Square

4.80 (5)
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Product Weight (g) Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Weight (g) Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
142 Same scale on both front and reverse 1PC 1 KA-HM3 10033782 28.99 SGD
In stock
235 Same eye on both front and reverse 1PC 1 KA-HM5 10033791 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Inspection of dimensions
4
From Japan
On 2018-05-24 14:49:59
The function is satisfactory for use in inspection. It was somewhat heavy △ It is suitable for processing
This review is about item#10033782.
Scribing of sheet metal, dimension measurement
5
From Japan
On 2018-01-29 14:53:24
We purchased both 300 mm and 500 mm 2 pcs but the wonderful place of this ruler is exactly the accuracy of right angle. It is accuracy enough to use other rulers fairly. (As a result of measuring with other precision instruments) Thickness person is also sturdy with about twice the other company's degree. In this price range this precision and ruggedness was felt like Tajima sediment.
This review is about item#10033791.
Metal scoring and measurement
5
From Japan
On 2017-04-21 08:38:47
Although I used it repeatedly made by another company for several decades, the product here purchased for the first time is very good to see the scale and easy to see. There is also a scale on the inside of 250 mm and it is the highest.
This review is about item#10033791.
Plumbing work
5
From Japan
On 2015-10-11 14:37:06
It is thick, rugged and easy to use.
This review is about item#10033791.
During metal processing
5
From Japan
On 2014-10-09 14:00:35
It is us Metal Processing Industry, mainly for seniority but it is very easy to use because the memory is clear and large, and the thickness is relatively thick, so it may be weak at the scene where the bending is necessary
This review is about item#10033791.

Related Products