Buy more than* S$200* and get FREE SHIPPING

250 Mini Tripod Elevator

4.50 (4)
Core Rod
5/8 inches
Platform Width (mm)
About 60
Minimum / Maximum Height (mm)
About 150 and about 260
Weight (g)
About 255
Accessories
Private storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ELV-25M 10033834 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for ink level
5
From Japan
On 2017-03-14 18:42:13
The legs are firmer than I thought, height adjustment is easy and it is very useful.
This review is about item#10033834.
Level marking work at low position.
5
From Japan
On 2015-04-10 18:49:55
In the field work, since FL + 1000 is the standard level of ink, it is best for when you want to put out FL or for low-level marking.
This review is about item#10033834.
Auto Level
3
From Japan
On 2013-02-07 05:09:21
The size was too small.
This review is about item#10033834.
Horizontal position adjustment of laser level
5
From Japan
On 2012-05-03 16:45:36
It is low if you placed the laser directly on the floor, such as the base of office slide bookshelf etc, but it is very useful in situations where the laser tripod is generally too expensive. Place the receiver or target plate on the base of the bookshelf, and if the horizontal line of the laser is a light receiver, the light receiving section. The height of the laser side can be finely adjusted with the tripod feet and the elevator so that it becomes the point height if the target plate. Rather than setting the horizontal line of the laser as the reference, the line of the laser is matched with the height of the base as a reference, so it does not become a halfway numerical value, the work is very smooth, There is nothing. Also, the 5 / 8-11 mounting screw and the center pipe of the tripod are hollow structure, it does not obstruct the black level point projection function of the laser level to be used, it can also be used for aligning the black line. Just as you can imagine from the price, the handle of the elevator and the fixing screw are quality close to "toy", there are parts that are unacceptable to those who are accustomed to Gitzo and Slick.
This review is about item#10033834.

Related Products