Buy more than* S$200* and get FREE SHIPPING

Mini Level Staff

5.00 (2)
Scale
Back / inside measure measurement scale
Thickness (mm)
25
Width (mm)
39
...see all>
Product Options
ADD TO CART
Total Shrinkage (mm) Product Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Shrinkage (mm) Product Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1085 720 3m, 3 stages 1PC 1 MSF-30 10033895 69.99 SGD
Shipped after 2018-01-22
745 520 2m, 3 stages 1PC 1 MSF-20 10033904 61.99 SGD
Shipped after 2018-01-22
1445 970 4.1m, 3stages 1PC 1 MSF-41 10033913 87.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stupid rods when working on formwork
5
From Japan
On 2016-07-17 16:55:46
It is purchase again as the first one broke. It is light and durable, and the scale is easy to see. I am also devoted to the leveling of the slab foundation.
This review is about item#10033904.
Present condition surveying of roads and waterways
5
From Japan
On 2014-07-14 15:36:57
I set the automatic level target receiver and used it. It is just right size to fit firmly the adapter. It seems that the lock of the head part will be damaged if it passes over years.
This review is about item#10033895.

Related Products