Buy more than* S$200* and get FREE SHIPPING

Construction Blackboard, Horizontal Size 11

4.00 (1)
External Form Dimensions (Height x Width x Thickness)(mm)
450x600
Display
Construction Engineering species name position design dimensions actual dimension witness's sketch
Product Weight (g)
780
Dimensions (Vetical x Horizontal x Thickness) (mm)
450x600
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 KB6-Y11 10034044 29.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work and facility construction
4
From Japan
On 2013-12-03 15:13:36
Always thank you for your help and get off. I'm sorry, but I also want something that can be used even on rainy snow, such as steel products.
This review is about item#10034044.

Related Products